Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKN10-SUS

by IMAO
Item.#
02036641
Mfr.#
TKN10-SUS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimensions B (mm)
23
Type
Female thread type
Abstract
Screw diameter M10
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
36
Dimensions C (phi mm)
20
Dimensions D (mm)
15
Weight (g)
90
TRUSCO Part Number
104-9739
Dimension E
M10 x 1.5