Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel

Knurled Thumb Knob, Steel TKN5

by IMAO
5.00 (1)
Item.#
02036657
Mfr.#
TKN5
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
10
Dimensions D (mm)
7.5
Type
Nut type
Dimension G(mm)
-
Dimension F (mm)
-
Dimension E
M5x0.8
Dimensions B (mm)
11.5
Screw Diameter
M5
Weight (g)
15
Material
SS400 / chrome plating
TRUSCO Part Number
104-9666
Dimension A (mm phi)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2017-08-14 19:43:46
Because it is quite accurate, it fits the purpose of hope. . .
This review is about item#2036693.