Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKN5-SUS

by IMAO
Item.#
02036666
Mfr.#
TKN5-SUS
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimension A (mm phi)
20
Dimensions B (mm)
11.5
Type
Nut type
Abstract
Screw diameter M5
Dimension E
M5x0.8
Dimensions C (phi mm)
10
Dimensions D (mm)
7.5
Weight (g)
15
TRUSCO Part Number
104-9674