Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKN6-SUS

by IMAO
Item.#
02036684
Mfr.#
TKN6-SUS
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Weight (g)
25
TRUSCO Part Number
104-9691
Dimension E
M6x1
Dimensions C (phi mm)
12
Dimensions D (mm)
10
Type
Female thread type
Abstract
Screw diameter M6
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
24
Dimensions B (mm)
15