Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKN8-SUS

Item.#
02036702
Mfr.#
TKN8-SUS
Package Qty.
1PC
Ship pack of
1
8.96 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimension E
M8 x 1.25
Dimensions C (phi mm)
16
Dimensions D (mm)
12
Weight (g)
45
TRUSCO Part Number
104-9712
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
30
Dimensions B (mm)
18
Type
Female thread type
Abstract
Screw diameter M8