Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS10X25-SUS

by IMAO
Item.#
02036727
Mfr.#
TKS10X25-SUS
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimensions D (mm)
15
Weight (g)
115
Dimension G(mm)
25
Dimension F (mm)
3
Dimension E
M10x1.5
Dimensions C (phi mm)
20
Dimensions B (mm)
23
Type
Male thread type
Abstract
Screw diameter M10
TRUSCO Part Number
104-9950
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
36