Buy more than* S$200* and get FREE SHIPPING

  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel

Knurled Thumb Knob, Steel TKS10X30

Item.#
02036736
Mfr.#
TKS10X30
Package Qty.
1PC
Ship pack of
1
12.19 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
23
Screw Diameter
M10
Weight (g)
119
Material
SS45C / chrome plating
TRUSCO Part Number
104-9968
Dimension E
M10x1.5
Dimensions C (phi mm)
20
Dimensions D (mm)
15
Type
Male thread type
Dimension G(mm)
30
Dimension F (mm)
3
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
36