Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS10X40-SUS

by IMAO
Item.#
02036763
Mfr.#
TKS10X40-SUS
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-22
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimension F (mm)
3
Dimension A (mm phi)
36
Dimensions B (mm)
23
Type
Male thread type
Abstract
Screw diameter M10
Dimension G(mm)
40
Dimension E
M10x1.5
Dimensions C (phi mm)
20
Dimensions D (mm)
15
Weight (g)
125