Buy more than* S$200* and get FREE SHIPPING

  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel

Knurled Thumb Knob, Steel TKS5X15

by IMAO
5.00 (1)
Item.#
02036797
Mfr.#
TKS5X15
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E
M5x0.8
Dimensions C (phi mm)
10
Dimensions D (mm)
7.5
Type
Male thread type
Dimension G(mm)
15
Dimension F (mm)
1.6
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
20
Dimensions B (mm)
11.5
Screw Diameter
M5
Weight (g)
18
Material
SS45C / chrome plating
TRUSCO Part Number
104-9763
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2017-08-14 19:43:46
Because it is quite accurate, it fits the purpose of hope. . .
This review is about item#2036693.