Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS5X20-SUS

Item.#
02036824
Mfr.#
TKS5X20-SUS
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimensions C (phi mm)
10
Dimensions D (mm)
7.5
Weight (g)
20
Dimension G(mm)
20
Dimension F (mm)
1.6
Dimension E
M5x0.8
Dimension A (mm phi)
20
Dimensions B (mm)
11.5
Type
Male thread type
Abstract
Screw diameter M5
TRUSCO Part Number
104-9798
2014 TRUSCO Published Page
1-1709