Buy more than* S$200* and get FREE SHIPPING

  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel

Knurled Thumb Knob, Steel TKS6X20

Item.#
02036851
Mfr.#
TKS6X20
Package Qty.
1PC
Ship pack of
1
5.83 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Dimension E
M6x1
Dimensions C (phi mm)
12
Dimensions D (mm)
10
Type
Male thread type
Dimension G(mm)
20
Dimension F (mm)
2
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
24
Dimensions B (mm)
15
Screw Diameter
M6
Weight (g)
27
Material
SS45C / chrome plating
TRUSCO Part Number
104-9828