Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS6X20-SUS

by IMAO
Item.#
02036867
Mfr.#
TKS6X20-SUS
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimensions B (mm)
15
Type
Male thread type
Abstract
Screw diameter M6
TRUSCO Part Number
104-9836
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
24
Dimensions C (phi mm)
12
Dimensions D (mm)
10
Weight (g)
27
Dimension G(mm)
20
Dimension F (mm)
2
Dimension E
M6x1