Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS6X30-SUS

by IMAO
Item.#
02036903
Mfr.#
TKS6X30-SUS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimension A (mm phi)
24
Dimensions B (mm)
15
Type
Male thread type
Abstract
Screw diameter M6
TRUSCO Part Number
104-9879
2014 TRUSCO Published Page
1-1709
Dimension E
M6x1
Dimensions C (phi mm)
12
Dimensions D (mm)
10
Weight (g)
30
Dimension G(mm)
30
Dimension F (mm)
2