Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS8X20-SUS

by IMAO
Item.#
02036921
Mfr.#
TKS8X20-SUS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Abstract
Screw diameter M8
TRUSCO Part Number
104-9895
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
30
Dimensions B (mm)
18
Type
Male thread type
Weight (g)
60
Dimension G(mm)
20
Dimension F (mm)
2.5
Dimension E
M8x1.25
Dimensions C (phi mm)
16
Dimensions D (mm)
12