Buy more than* S$200* and get FREE SHIPPING

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS8X25-SUS

by IMAO
Item.#
02036946
Mfr.#
TKS8X25-SUS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimensions B (mm)
18
Type
Male thread type
Abstract
Screw diameter M8
TRUSCO Part Number
104-9917
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
30
Dimensions C (phi mm)
16
Dimensions D (mm)
12
Weight (g)
63
Dimension G(mm)
25
Dimension F (mm)
2.5
Dimension E
M8x1.25