Buy more than* S$200* and get FREE SHIPPING

  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel
  • Knurled Thumb Knob, Steel

Knurled Thumb Knob, Steel TKS8X30

Item.#
02036955
Mfr.#
TKS8X30
Package Qty.
1PC
Ship pack of
1
9.97 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
16
Dimensions D (mm)
12
Type
Male thread type
Dimension G(mm)
30
Dimension F (mm)
2.5
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
30
Dimensions B (mm)
18
Screw Diameter
M8
Weight (g)
65
Material
SS45C / chrome plating
TRUSCO Part Number
104-9925
Dimension E
M8x1.25