Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel
  • KnurLED Sam Knob, Stainless Steel

KnurLED Sam Knob, Stainless Steel TKS8X30-SUS

by IMAO
Item.#
02036964
Mfr.#
TKS8X30-SUS
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (Body)
SUS303
Dimensions D (mm)
12
Weight (g)
65
Dimension G(mm)
30
Dimension F (mm)
2.5
Dimension E
M8x1.25
Dimensions C (phi mm)
16
Dimensions B (mm)
18
Type
Male thread type
Abstract
Screw diameter M8
TRUSCO Part Number
104-9933
2014 TRUSCO Published Page
1-1709
Dimension A (mm phi)
30