Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever KF
  • Clamp Lever KF
  • Clamp Lever KF

Clamp Lever KF KF10

by IMAO
4.00 (1)
Item.#
02036973
Mfr.#
KF10
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Dimension E (phi mm)
17
Dimension K(mm)
14
Type
Clamp lever
TRUSCO Part Number
107-9247
Dimension D (phi mm)
22
Allowable Clamping Force (N)
12800
Allowable Load (N)
380
Dimension G (phi mm)
16
Material
Screw: steel (black oxide finish) Lever part: zinc die casting (coating treatment)
Weight (g)
120
Number of Gears
22
Dimensions J (mm)
M10x1.5
Dimensions C (mm)
62
Dimensions B (mm)
58
Dimension F (mm)
37.5
Dimensions A (mm)
80
Turning Radius (mm)
70
Dimension H (mm)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Old use item purchased screw threads replaced by replacement items
4
From Japan
On 2017-07-25 18:05:45
I am using it as an old used item without inferior, I am expecting whether the price is normal and the use elapsed years can be used around 10 years.
This review is about item#2036982.