Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamp Lever KF
  • Clamp Lever KF
  • Clamp Lever KF

Clamp Lever KF KF12

by IMAO
4.00 (1)
Item.#
02036982
Mfr.#
KF12
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Allowable Clamping Force (N)
18600
Allowable Load (N)
530
Dimension G (phi mm)
19
Lever Color
Silver
Dimension E (phi mm)
19
Dimension K(mm)
17
Type
Clamp lever
TRUSCO Part Number
107-9255
Dimension D (phi mm)
26
Material
Screw: steel (Blackening) Lever part: zinc die casting (coating)
Dimensions A (mm)
95
Turning Radius (mm)
85
Dimension H (mm)
10
Weight (g)
190
Number of Gears
24
Dimensions J (mm)
M12x1.75
Dimensions C (mm)
71
Dimensions B (mm)
67
Dimension F (mm)
42.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Old use item purchased screw threads replaced by replacement items
4
From Japan
On 2017-07-25 18:05:45
I am using it as an old used item without inferior, I am expecting whether the price is normal and the use elapsed years can be used around 10 years.
This review is about item#2036982.