Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever KF
  • Clamp Lever KF
  • Clamp Lever KF

Clamp Lever KF KF16

by IMAO
4.00 (1)
Item.#
02036991
Mfr.#
KF16
Package Qty.
1PC
Ship pack of
1
27.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
107-9263
Dimension D (phi mm)
31
Allowable Clamping Force (N)
33500
Allowable Load (N)
860
Dimension G (phi mm)
23
Lever Color
Silver
Dimension E (phi mm)
22
Dimension K(mm)
23
Type
Clamp lever
Material
Screw: steel (Blackening) Lever part: zinc die casting (coating)
Dimensions B (mm)
79
Dimension F (mm)
51
Dimensions A (mm)
110
Turning Radius (mm)
100
Dimension H (mm)
12
Weight (g)
300
Number of Gears
26
Dimensions J (mm)
M16x2
Dimensions C (mm)
84
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Old use item purchased screw threads replaced by replacement items
4
From Japan
On 2017-07-25 18:05:45
I am using it as an old used item without inferior, I am expecting whether the price is normal and the use elapsed years can be used around 10 years.
This review is about item#2036982.