Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever KF
  • Clamp Lever KF
  • Clamp Lever KF

Clamp Lever KF KF6

by IMAO
4.00 (1)
Item.#
02037016
Mfr.#
KF6
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
M6x1
TRUSCO Part Number
107-9221
2014 TRUSCO Published Page
1-1710
Dimension G (phi mm)
10
Allowable Clamping Force (N)
4300
Allowable Load (N)
170
Dimension H (mm)
4
Weight (g)
30
Number of Gears
16
Material
Thread: Steel (black dyed)
Lever: zinc die-cast (painting)
Dimensions C (mm)
37
Dimensions B (mm)
33
Dimension D (phi mm)
14
Dimension F (mm)
24
Dimensions A (mm)
40
Turning Radius (mm)
30
Lever Color
Silver
Dimension E (phi mm)
10.5
Dimension K(mm)
9
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Old use item purchased screw threads replaced by replacement items
4
From Japan
On 2017-07-25 18:05:45
I am using it as an old used item without inferior, I am expecting whether the price is normal and the use elapsed years can be used around 10 years.
This review is about item#2036982.