Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever KF
  • Clamp Lever KF
  • Clamp Lever KF

Clamp Lever KF KF8

by IMAO
4.00 (1)
Item.#
02037025
Mfr.#
KF8
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Allowable Clamping Force (N)
8000
Allowable Load (N)
210
Dimension H (mm)
6.5
Weight (g)
80
Number of Gears
20
Dimensions J (mm)
M8x1.25
TRUSCO Part Number
107-9239
2014 TRUSCO Published Page
1-1710
Dimension G (phi mm)
13.5
Material
Thread: Steel (black dyed)
Lever: zinc die-cast (painting)
Dimensions A (mm)
65
Turning Radius (mm)
55
Lever Color
Silver
Dimension E (phi mm)
15.5
Dimension K(mm)
12
Dimensions C (mm)
50
Dimensions B (mm)
46
Dimension D (phi mm)
18.5
Dimension F (mm)
29
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Old use item purchased screw threads replaced by replacement items
4
From Japan
On 2017-07-25 18:05:45
I am using it as an old used item without inferior, I am expecting whether the price is normal and the use elapsed years can be used around 10 years.
This review is about item#2036982.