Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type

Kf Clamping Lever, Male Screw / Standard Type KR10x25

by IMAO
3.50 (2)
Item.#
02037043
Mfr.#
KR10x25
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Dimension H (mm)
10
Dimensions L (mm)
25
Dimension E (phi mm)
17
Dimensions J (mm)
M10 x 1.5
Type
Clamp lever
Dimension D (phi mm)
22
Dimensions N (mm)
1
Dimensions M (mm)
5.5
Material
Screw part: steel (black dyed) lever part: zinc die-cast (painting)
Allowable Clamping Force (N)
12800
Allowable Load (N)
445
Weight (g)
133
Number of Gears
22
Dimensions C (mm)
62
Dimensions B (mm)
58
Dimension F (mm)
37.5
Dimensions A (mm)
80
Turning Radius (mm)
70
Compatible Tool
The (nominal) minus driver /5.5, Torx / T20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Lever lever for punch die set dimensioning
2
From Japan
On 2017-11-04 14:39:13
Since there are many change-overs, we frequently tighten loosening, but as the mountain of the shaft bolt decreases quickly, it becomes a scusca and it is exchanging. I want the bolt material to be highly durable
This review is about item#2037061.
To repair parts of processing machine
5
From Japan
On 2016-03-16 17:18:41
Since this part was used in the clamp part of a certain A company's processing machine, it was replaced with genuine parts that had been worn away. I was saved because I could repair it cheaply.
This review is about item#02037034.