Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type

Kf Clamping Lever, Male Screw / Standard Type KR10x30

by IMAO
3.50 (2)
Item.#
02037052
Mfr.#
KR10x30
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Dimension F (mm)
37.5
Turning Radius (mm)
70
Dimension H (mm)
10
Dimensions L (mm)
30
Weight (g)
140
Number of Gears
22
Dimensions C (mm)
62
Dimensions B (mm)
58
Dimension D (phi mm)
22
Dimensions A (mm)
80
Allowable Clamping Force (N)
12800
Allowable Load (N)
380
Dimension G (phi mm)
16
Dimension E (phi mm)
17
Dimensions J (mm)
M10x1.5
Type
Clamp lever
Material
Screw: steel (Blackening) Lever part: zinc die casting (coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Lever lever for punch die set dimensioning
2
From Japan
On 2017-11-04 14:39:13
Since there are many change-overs, we frequently tighten loosening, but as the mountain of the shaft bolt decreases quickly, it becomes a scusca and it is exchanging. I want the bolt material to be highly durable
This review is about item#2037061.
To repair parts of processing machine
5
From Japan
On 2016-03-16 17:18:41
Since this part was used in the clamp part of a certain A company's processing machine, it was replaced with genuine parts that had been worn away. I was saved because I could repair it cheaply.
This review is about item#02037034.