Buy more than* S$200* and get FREE SHIPPING

  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type

Kf Clamping Lever, Male Screw / Standard Type KR12x30

5.00 (1)
Item.#
02037095
Mfr.#
KR12x30
Package Qty.
1PC
Ship pack of
1
24.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Number of Gears
24
Dimensions C (mm)
71
Dimensions B (mm)
67
Dimension F (mm)
42.5
Turning Radius (mm)
85
Dimension H (mm)
10
Dimensions L (mm)
30
Weight (g)
220
Dimension E (phi mm)
19
Dimensions J (mm)
M12x1.75
Type
Clamp lever
Dimension D (phi mm)
26
Dimensions A (mm)
95
Allowable Clamping Force (N)
18600
Allowable Load (N)
530
Dimension G (phi mm)
19
Material
Screw: steel (black oxide finish) Lever part: zinc die casting (coating treatment)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To repair parts of the machine
5
From Japan
On 2016-03-16 17:18:41
This component was used to clamp part of a certain company A processing machine, Was replaced with frosted decrease was genuine parts. It was saved and can be cheaper repair.
This review is about item#02037034.