Buy more than* S$200* and get FREE SHIPPING

  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type

Kf Clamping Lever, Male Screw / Standard Type KR5x10

by IMAO
3.50 (2)
Item.#
02037174
Mfr.#
KR5x10
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Allowable Load (N)
135
Weight (g)
30
Number of Gears
16
Dimensions C (mm)
37
Dimension D (phi mm)
14
Dimensions N (mm)
1
Dimensions M (mm)
5.5
Allowable Clamping Force (N)
3100
Material
Thread: Steel (black dyed)
Lever: zinc die-cast (painting)
Dimension H (mm)
4
Dimensions L (mm)
10
Dimension E (phi mm)
10.5
Dimensions J (mm)
M5x0.8
Dimensions B (mm)
33
Dimension F (mm)
24
Dimensions A (mm)
40
Turning Radius (mm)
30
Compatible Tool
The (nominal) minus driver /5.5, Torx / T20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Lever lever for punch die set dimensioning
2
From Japan
On 2017-11-04 14:39:13
Since there are many change-overs, we frequently tighten loosening, but as the mountain of the shaft bolt decreases quickly, it becomes a scusca and it is exchanging. I want the bolt material to be highly durable
This review is about item#2037061.
To repair parts of processing machine
5
From Japan
On 2016-03-16 17:18:41
Since this part was used in the clamp part of a certain A company's processing machine, it was replaced with genuine parts that had been worn away. I was saved because I could repair it cheaply.
This review is about item#02037034.