Buy more than* S$200* and get FREE SHIPPING

  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type

Kf Clamping Lever, Male Screw / Standard Type KR8x15

5.00 (1)
Item.#
02037271
Mfr.#
KR8x15
Package Qty.
1PC
Ship pack of
1
19.94 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Allowable Load (N)
290
Weight (g)
80
Number of Gears
20
Dimensions C (mm)
50
Dimension D (phi mm)
18.5
Dimensions N (mm)
1
Dimensions M (mm)
5.5
Allowable Clamping Force (N)
8000
Material
Thread: Steel (black dyed)
Lever: zinc die-cast (painting)
Dimension H (mm)
6.5
Dimensions L (mm)
15
Dimension E (phi mm)
15.5
Dimensions J (mm)
M8x1.25
Dimensions B (mm)
46
Dimension F (mm)
29
Dimensions A (mm)
65
Turning Radius (mm)
55
Compatible Tool
The (nominal) minus driver /5.5, Torx / T20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To repair parts of the machine
5
From Japan
On 2016-03-16 17:18:41
This component was used to clamp part of a certain company A processing machine, Was replaced with frosted decrease was genuine parts. It was saved and can be cheaper repair.
This review is about item#02037034.