Buy more than* S$200* and get FREE SHIPPING

  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type
  • Kf Clamping Lever, Male Screw / Standard Type

Kf Clamping Lever, Male Screw / Standard Type KR8x20

5.00 (1)
Item.#
02037287
Mfr.#
KR8x20
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Weight (g)
81
Number of Gears
20
Dimensions C (mm)
50
Dimensions B (mm)
46
Dimension F (mm)
29
Dimensions A (mm)
65
Turning Radius (mm)
55
Dimension H (mm)
6.5
Material
Screw part: steel (black dyed) lever part: zinc die-cast (painting)
Dimensions L (mm)
20
Dimension E (phi mm)
15.5
Dimensions J (mm)
M8 x 1.25
Type
Clamp lever
Dimension D (phi mm)
18.5
Dimensions N (mm)
1
Dimensions M (mm)
5.5
Allowable Clamping Force (N)
8000
Allowable Load (N)
290
Compatible Tool
The (nominal) minus driver /5.5, Torx / T20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To repair parts of processing machine
5
From Japan
On 2016-03-16 17:18:41
Since this part was used in the clamp part of a certain A company's processing machine, it was replaced with genuine parts that had been worn away. I was saved because I could repair it cheaply.
This review is about item#02037034.