Buy more than* S$200* and get FREE SHIPPING

  • Plastic Knurled Torque Knob
  • Plastic Knurled Torque Knob
  • Plastic Knurled Torque Knob

Plastic Knurled Torque Knob LKF20

by IMAO
Item.#
02037323
Mfr.#
LKF20
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
120
TRUSCO Part Number
107-7741
Dimension A (mm phi)
21
Dimensions B (mm)
25
Dimension F (mm)
16
Abstract
Screw diameter M6
Color
Black
Dimension E
M6x1
Dimensions C (phi mm)
13
Dimensions D (mm)
12
Weight (g)
11
Material
Knob / phenolic resin female thread / brass (C3604B)