Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Knurled Torque Knob
  • Plastic Knurled Torque Knob
  • Plastic Knurled Torque Knob

Plastic Knurled Torque Knob LKF25

by IMAO
Item.#
02037332
Mfr.#
LKF25
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
120
Dimensions B (mm)
28
Dimension F (mm)
20
Abstract
Screw diameter M8
2014 TRUSCO Published Page
1-1704
Dimension A (mm phi)
26
Material
Knob / phenol resin internal thread / brass (C3604B)
Color
Black
Dimensions D (mm)
15
Weight (g)
19
TRUSCO Part Number
107-7759
Dimension E
M8 x 1.25
Dimensions C (phi mm)
16