Buy more than* S$200* and get FREE SHIPPING

  • Plastic Knurled Torque Knob
  • Plastic Knurled Torque Knob
  • Plastic Knurled Torque Knob

Plastic Knurled Torque Knob LKF30

by IMAO
Item.#
02037341
Mfr.#
LKF30
Package Qty.
1PC
Ship pack of
1
7.87 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
120
TRUSCO Part Number
107-7767
Dimension E
M10x1.5
Dimensions C (phi mm)
19
Dimensions D (mm)
17
Weight (g)
29
Material
Knob / phenolic resin internal thread / brass (C3604B)
Color
Black
2014 TRUSCO Published Page
1-1704
Dimension A (mm phi)
31
Dimensions B (mm)
32
Dimension F (mm)
17
Abstract
Screw diameter M10