Buy more than* S$200* and get FREE SHIPPING

  • Sutanobu (female thread through)
  • Sutanobu (female thread through)
  • Sutanobu (female thread through)

Sutanobu (female thread through) STK40NT

by IMAO
5.00 (3)
Item.#
02037445
Mfr.#
STK40NT
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
18
Dimention D1 (phimm)
17
Outside Diameter D (phi mm)
40
Screw Dimensions M
M8x1.25
Dimension D2 (mm)
12
Dimension S (mm)
12
Dimension H (mm)
27
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for knob of adjustment bolt
5
From Japan
On 2017-02-22 11:41:13
During wood processing, it is combined with the adjust bolt and used to clamp the work material. It is easy to use as a tightening knob for adjusting bolt and I am satisfied.
This review is about item#2037393.
It is used for the shaft for balancing the lens barrel side of the astronomical telescope.
5
From Japan
On 2016-12-21 02:22:41
It was easy to hold grip, but it seems to be small in diameter for my use.
This review is about item#02037542.
Removable lid
5
From Japan
On 2015-07-06 17:55:35
Although there are similar products that fit nuts, this product has a threaded portion at the base, so it is better to be able to use it even in a place where bolt protrusion is short. But the price is expensive.
This review is about item#02037445.