Buy more than* S$200* and get FREE SHIPPING

  • Plastic Lobe Knob
  • Plastic Lobe Knob
  • Plastic Lobe Knob

Plastic Lobe Knob STK60NT

Item.#
02037542
Mfr.#
STK60NT
Package Qty.
1PC
Ship pack of
1
8.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
19
Dimension S (mm)
16
Dimension H (mm)
37
Knob Height
37
Screw Dimensions M
M12x1.75
Dimensions Lf (mm)
26
Dimention D1 (phimm)
22
Outside Diameter D (phi mm)
63
Outer Diameter (phi mm)
63
Abstract
Screw diameter M12
TRUSCO Part Number
107-7708
Description
It is the knob of the pentagon type to fit a hand operation.  heat-resistant nylon resin : 60 deg C