Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGR100

Item.#
02037673
Mfr.#
AGR100
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1719
Material
Phenolic resin
Weight (g)
85
Dimension G(mm)
12
Dimensions B (mm)
43
Dimensions D (mm)
86+/-0.5
Color
Black
Dimensions A (mm)
103
TRUSCO Part Number
108-6197
Dimensions C (mm)
26
Dimensions E (mm)
17
Dimension F (mm)
M6x1