Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGR140

by IMAO
Item.#
02037682
Mfr.#
AGR140
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1719
Material
Phenolic resin
Dimensions E (mm)
20
Dimension F (mm)
M8 x 1.25
Weight (g)
138
Dimension G(mm)
13
Color
Black
Dimensions B (mm)
54
Dimensions D (mm)
117 +/- 0.5
Dimensions A (mm)
138
TRUSCO Part Number
108-6201
Dimensions C (mm)
30