Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGR200

by IMAO
Item.#
02037691
Mfr.#
AGR200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1719
Material
Phenolic resin
TRUSCO Part Number
108-6219
Dimensions C (mm)
30
Dimensions E (mm)
20
Dimension F (mm)
M8x1.25
Color
Black
Weight (g)
185
Dimension G(mm)
13
Dimensions B (mm)
62
Dimensions D (mm)
179+/-1.0
Dimensions A (mm)
198