Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGS110

by IMAO
Item.#
02037707
Mfr.#
AGS110
Package Qty.
1PC
Ship pack of
1
10.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
108-5671
Dimensions B (mm)
38
Dimensions D (mm)
21
Dimensions A (mm)
109
2014 TRUSCO Published Page
1-1719
Dimension K(mm)
7
Dimension G(mm)
13
Dimensions J (mm)
10.5
Dimensions C (mm)
74
Dimensions E (mm)
6
Dimension F (mm)
6.5
Dimension H (mm)
93.5+/-0.5
Weight (g)
26
Color
Matteblack
Material
Nylonresin