Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGS130

by IMAO
Item.#
02037716
Mfr.#
AGS130
Package Qty.
1PC
Ship pack of
1
10.84 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
13.5
Dimensions C (mm)
95
Dimensions E (mm)
7.5
Dimension F (mm)
8.5
Dimension H (mm)
117+/-0.5
Weight (g)
42
Color
Matte black
Material
Nylon resin
TRUSCO Part Number
108-5689
Dimensions B (mm)
41
Dimensions D (mm)
26
Dimensions A (mm)
134
2014 TRUSCO Published Page
1-1719
Dimension K(mm)
8.5
Dimension G(mm)
15