Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGS150

by IMAO
Item.#
02037725
Mfr.#
AGS150
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
8.5
Dimension H (mm)
132+/-0.5
Dimension K(mm)
8.5
Dimension G(mm)
16
Dimensions J (mm)
13.5
Dimensions C (mm)
108
Dimensions E (mm)
7
Dimensions A (mm)
150
Weight (g)
47
Color
Matte black
Material
Nylon resin
TRUSCO Part Number
108-5697
Dimensions B (mm)
45
Dimensions D (mm)
27