Buy more than* S$200* and get FREE SHIPPING

  • Arch Grips
  • Arch Grips
  • Arch Grips

Arch Grips AGS200

by IMAO
Item.#
02037734
Mfr.#
AGS200
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Dimension G(mm)
17
Dimensions J (mm)
13.5
Dimensions C (mm)
153
Dimensions E (mm)
8
Dimension F (mm)
8.5
Dimension H (mm)
179+/-1
Weight (g)
70
Color
Matte black
Material
Nylon resin
TRUSCO Part Number
108-5701
Dimensions B (mm)
50
Dimensions D (mm)
28
Dimensions A (mm)
197
2014 TRUSCO Published Page
1-1719
Dimension K(mm)
8.5