Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Engineering Plastics Rotation Grip, Bent Type
  • Engineering Plastics Rotation Grip, Bent Type
  • Engineering Plastics Rotation Grip, Bent Type
  • Engineering Plastics Rotation Grip, Bent Type

Engineering Plastics Rotation Grip, Bent Type FR22A

by IMAO
4.67 (3)
Item.#
02037752
Mfr.#
FR22A
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shank)
Chrome plating (SUM22)
Material (Grip)
Polyamide
Weight (g)
120
TRUSCO Part Number
108-4933
Dimension A (mm phi)
22
Dimension G(mm)
4
Dimensions E (mm)
14
Screw Diameter
M8
Heat-Resistant Temperature (deg C)
60
Color
Black
Type
With an external thread
Dimension F
M8x1.25
Dimensions C (phi mm)
20
Dimensions B (mm)
77
Dimensions D (mm)
22.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Handwheel of flywheel of sewing machine
4
From Japan
On 2017-12-08 10:06:33
I was looking for a movable handle, because the fixed hand-held handle was dangerous to rotate with a motor, but I found just good ones and bought it. Although there is not a problem yesterday, there is considerable power to operate, so be careful as it will be tough to beat when you attach it to a lightweight object, and it will likely pinch your fingers.
This review is about item#02037743.
As a part of the product
5
From Japan
On 2017-04-06 17:15:03
I used it several times, so I could use it with confidence.
This review is about item#2037761.
Machine remodeling
5
From Japan
On 2013-08-18 18:12:31
It does not get in the way and it is very good.
This review is about item#02037761.