Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastics Rotation Grip, Bent Type
  • Engineering Plastics Rotation Grip, Bent Type
  • Engineering Plastics Rotation Grip, Bent Type
  • Engineering Plastics Rotation Grip, Bent Type

Engineering Plastics Rotation Grip, Bent Type FR22B

5.00 (1)
Item.#
02037761
Mfr.#
FR22B
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Material (shank)
Chrome plating (SUM22)
Material (Grip)
Polyamide
Dimension G(mm)
5
Dimensions E (mm)
15
Screw Diameter
M10
Type
With an external thread
Dimension F
M10x1.5
Dimensions C (phi mm)
20
Heat-Resistant Temperature (deg C)
60
Color
Black
Dimensions B (mm)
77
Dimensions D (mm)
22.5
Weight (g)
120
TRUSCO Part Number
108-4941
Dimension A (mm phi)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machinery remodeling
5
From Japan
On 2013-08-18 18:12:31
Very good unobtrusive.
This review is about item#02037761.