Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type

Engineering Plastics Rotation Grip, Jis Type GR16

by IMAO
Item.#
02037786
Mfr.#
GR16
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
80
Color
Black
Dimension A (mm phi)
16
Dimensions B (mm)
54
Screw Diameter
M6
Type
With male thread
TRUSCO Part Number
108-5468
Dimension E
M6 x 1
Material (Grip)
Polypropylene
Material (shank)
Chrome plating (SUM22)
Dimensions C (phi mm)
10
Dimensions D (mm)
13
Weight (g)
18
2014 TRUSCO Published Page
1-1713
Double-sided Width (F)(mm)
8