Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type

Engineering Plastics Rotation Grip, Jis Type GR20

by IMAO
Item.#
02037795
Mfr.#
GR20
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
80
Color
Black
Material (shank)
Chrome plating (SUM22)
Dimensions C (phi mm)
13
Dimensions D (mm)
15
Weight (g)
30
TRUSCO Part Number
108-5476
Material (Grip)
Polypropylene
Dimension E
M8x1.25
Dimension A (mm phi)
20
Dimensions B (mm)
67
Screw Diameter
M8
Type
With an external thread
Double-sided Width (F)(mm)
10