Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type

Engineering Plastics Rotation Grip, Jis Type GR25

by IMAO
Item.#
02037804
Mfr.#
GR25
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
80
Color
Black
Material (shank)
Chromeplating(SUM22)
Dimensions C (phi mm)
16
Dimensions D (mm)
18
Weight (g)
60
2014 TRUSCO Published Page
1-1713
Double-sided Width (F)(mm)
13
Material (Grip)
Polypropylene
Dimension E
M10x1.5
Dimension A (mm phi)
25
Dimensions B (mm)
86
Screw Diameter
M10
Type
Withmalethread
TRUSCO Part Number
108-5484