Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type
  • Engineering Plastics Rotation Grip, Jis Type

Engineering Plastics Rotation Grip, Jis Type GR32

by IMAO
5.00 (1)
Item.#
02037813
Mfr.#
GR32
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
80
Color
Black
Material (shank)
Chrome plating (SUM22)
Dimensions C (phi mm)
20
Dimensions D (mm)
20
Weight (g)
105
TRUSCO Part Number
108-5492
Material (Grip)
Polypropylene
Dimension E
M12x1.75
Dimension A (mm phi)
32
Dimensions B (mm)
108
Screw Diameter
M12
Type
With bolt
Double-sided Width (F)(mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dough hand knob handles. It is recommended.
5
From Japan
On 2018-05-31 22:47:01
Size and mounting shape are also good, easy to use and very good.
This review is about item#2037813.