Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotating Ball Grip
  • Rotating Ball Grip
  • Rotating Ball Grip

Rotating Ball Grip RBG37

by IMAO
Item.#
02037822
Mfr.#
RBG37
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
15
Material (Grip)
Phenol resin
Dimension H (mm)
12
TRUSCO Part Number
108-6049
Dimensions C (phi mm)
18
Dimensions B (mm)
53
Dimension F (mm)
13
Material (shank)
SUM22L (zinc galvanizing)
Dimensions E (mm)
7
Color
Black
Dimension A (mm phi)
37
Dimensions J (mm)
M8x1.25
Dimensions D (mm)
15
Weight (g)
55