Buy more than* S$200* and get FREE SHIPPING

  • Rotating Ball Grip
  • Rotating Ball Grip
  • Rotating Ball Grip

Rotating Ball Grip RBG47

by IMAO
Item.#
02037831
Mfr.#
RBG47
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
15
Material (Grip)
Phenol resin
Dimension H (mm)
12
Dimensions B (mm)
69
Dimension F (mm)
17
TRUSCO Part Number
108-6057
Dimensions C (phi mm)
23
Material (shank)
SUM22L (zinc galvanizing)
Dimensions E (mm)
7
Color
Black
Dimensions D (mm)
17
Weight (g)
130
Dimension A (mm phi)
47
Dimensions J (mm)
M10x1.5