Buy more than* S$200* and get FREE SHIPPING

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSF16x25

by IMAO
3.00 (1)
Item.#
02038233
Mfr.#
BSF16x25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Weight (g)
28
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi12
Dimensions C (mm)
10.4
Dimensions E (mm)
1
Overall Length A (mm)
25
Type
Hemisphere type
Material (Body)
SCM435 dyed black
TRUSCO Part Number
106-1038
Caution
No anti-rotation of the ball
Dimensions B (mm)
M16x2
Dimensions D (mm)
8
Hardness
Body: HRC33 to 39 balls: HRC56 to 60
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.