Buy more than* S$200* and get FREE SHIPPING

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSF16x50

3.00 (1)
Item.#
02038251
Mfr.#
BSF16x50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.64 SGD
ADD TO CART
Shipped after 2017-04-26
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Weight (g)
48
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi12
Dimensions C (mm)
10.4
Dimensions E (mm)
1
Overall Length A (mm)
50
Type
Hemisphere type
Material (Body)
SCM435 dyed black
TRUSCO Part Number
106-1071
Caution
No anti-rotation of the ball
Dimensions B (mm)
M16x2
Dimensions D (mm)
8
Hardness
Body: HRC33 to 39 balls: HRC56 to 60
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As sprocket of the set screw
3
From Japan
On 2015-03-18 06:55:20
It can be used without any problem.
This review is about item#02038495.